Zoro Homepage

Tool Holder, SBL6, 6 in. Projection

  • Mfr # 23676

  • Zoro # G0393788


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
V-Flange
Projection
6 in
Balanceable
Yes
Min. Collet Capacity
0.0940 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23676
Zoro #
G0393788
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT50
Nose Dia.
0.5500 in
Compatible Collet Size - Maximum
0.25 in
Outside Diameter - Maximum
2.75 in
Shank Diameter
3.88 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
3.88 in

Details

Projection
6 in
Balanceable
Yes
Min. Collet Capacity
0.0940 in
Pre-Balanced
Yes
Item
Collet Chuck
Runout
Yes
Coolant Through
Yes
For Use With
200 mm Torx Wrench
Max. Collet Capacity
0.250 in
Collet Series
SBL6
Spindle
Yes
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Yes
Product Type
CAT Collet Chuck
Speed - Maximum
25,000 RPM
Shank Type
Taper
Compatible Collet Wrench
T20SOTK1A81F
T.I.R. Tolerance
0 in
Compatible Collet Series
SlimFit 6
Coolant Supply
Coolant Through-Spindle
Balance Rating
G2.5
Contact Type
Single Contact

Description

Collet Chuck, Taper Size CAT50, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 6 in, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.