Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, SBL6, 8 in. Projection

  • Mfr # 23659

  • Zoro # G0393806


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SBL6
Runout
Yes
For Use With
200 mm Torx Wrench
Max. Collet Capacity
0.250 in
Dimension Type
V-Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23659
Zoro #
G0393806
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
CAT40
Nose Dia.
0.5500 in
Shank Diameter
2.5 in
Compatible Collet Size - Maximum
0.25 in
Nose Diameter
2.5 in
Outside Diameter - Maximum
1.75 in
Compatible Collet Size - Minimum
0.09 in

Details

Item
Collet Chuck
Collet Series
SBL6
Runout
Yes
For Use With
200 mm Torx Wrench
Max. Collet Capacity
0.250 in
Projection
8 in
Coolant Through
Yes
Spindle
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0940 in
Balanceable
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Yes
Balance Rating
G2.5
Compatible Collet Series
SlimFit 6
Shank Type
Taper
Contact Type
Single Contact
Product Type
CAT Collet Chuck
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM
Compatible Collet Wrench
T20SOTK1A81F
Coolant Supply
Coolant Through-Spindle

Description

Collet Chuck, Taper Size CAT40, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 8 in, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.