Zoro Homepage

Tool Holder, SBL6, 80mm Projection

  • Mfr # 35470

  • Zoro # G0393639


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
V-Flange
Balanceable
Yes
Max. Collet Capacity
0.250 in
Material
High Speed Steel
Runout
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35470
Zoro #
G0393639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dimension Type
V-Flange
Taper Size
HSK63A
Nose Dia.
0.5500 in
Compatible Collet Size - Minimum
0.09 in
Nose Diameter
14 mm
Outside Diameter - Maximum
48.01 mm
Compatible Collet Size - Maximum
0.25 in

Details

Balanceable
Yes
Max. Collet Capacity
0.250 in
Material
High Speed Steel
Runout
Yes
Pre-Balanced
Yes
Collet Series
SBL6
Item
Collet Chuck
Min. Collet Capacity
0.0940 in
Projection
80 mm
For Use With
200 mm Torx Wrench
Spindle
Yes
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Yes
Speed - Maximum
25,000 RPM
Product Type
HSK Collet Chuck
Compatible Collet Series
SlimFit 6
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Contact Type
Single Contact
Compatible Collet Wrench
T20SOTK1A81F
Shank Type
Taper
Balance Rating
G2.5

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0940 in, Max. Collet Capacity 0.250 in, Projection 80 mm, SBL6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.