Tool Holder Set, ER20
Mfr # TP-DT1
Zoro # G0507976
product price: $1,480.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Taper Size
BT30
Runout
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-DT1
Zoro #
G0507976
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Taper Size
BT30
Dimension Type
V-Flange
Compatible Collet Size - Maximum
0.55 in
Compatible Collet Size - Minimum
0.02 in
Details
Item
Collet Chuck
Collet Series
ER20
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Runout
Yes
Spindle
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.551 in
Balanceable
Yes
Material
Steel
Coolant Fed
Coolant Through
Compatible Collet Series
ER20
Coolant Supply
Coolant Through
Shank Type
Taper
Product Type
BT Collet Chuck
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.551 in, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.