Zoro Homepage

Wooden Collet Holding Tray, DA100, Holds29

  • Mfr # 04452

  • Zoro # G0514547


product price: $41.19
/ea

Key Features

Type
DA100
Holds
(29) DA100
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Finish
Stained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04452
Zoro #
G0514547
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
9 in
Width (In.)
4 1/8 in
Height (In.)
1 in
Overall Height
1 in
Overall Width
4 1/8 in
Overall Depth
9 in

Details

Item
Collet Storage Tray
Type
DA100
Holds
(29) DA100
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Finish
Stained
Color
Brown
Number of Compartments
29
Cutting Tool Storage Type
Collets
Storage Unit Type
Tray
Compatible Collet Series
DA100

Description

Wooden Collet Holding Tray, DA100, Holds (29) DA100, Width (In.) 4-1/8 In., Depth (In.) 9 In., Height (In.) 1 In., Wood, Natural, Stained Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.