Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wooden Collet Holding Tray, DA200, Holds 9

  • Mfr # 04459

  • Zoro # G0514486


product price: $21.29
/ea

Key Features

Type
DA200
Width (In.)
1 1/8 in
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04459
Zoro #
G0514486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
1 1/8 in
Height (In.)
1 in
Depth (In.)
6 in
Overall Width
1 1/8 in
Overall Depth
6 in
Overall Height
1 in

Details

Item
Collet Storage Tray
Type
DA200
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Color
Brown
Finish
Stained
Holds
(9) DA200
Number of Compartments
9
Cutting Tool Storage Type
Collets
Compatible Collet Series
DA200
Storage Unit Type
Tray

Description

Wooden Collet Holding Tray, DA200, Holds (9) DA200, Width (In.) 1-1/8 In., Depth (In.) 6 In., Height (In.) 1 In., Wood, Natural, Stained Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.