Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wooden Collet Holding Tray, DA300, Holds 7

  • Mfr # 04462

  • Zoro # G0514459


product price: $22.29
/ea

Key Features

Type
DA300
Height (In.)
3/4 in
Color
Brown
Width (In.)
1 in
Depth (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04462
Zoro #
G0514459
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3/4 in
Width (In.)
1 in
Depth (In.)
3 1/2 in
Overall Depth
3 1/2 in
Overall Width
1 in
Overall Height
3/4 in

Details

Item
Collet Storage Tray
Type
DA300
Color
Brown
Tool Storage Type Included
Tool Tray/Drawer Organizer
Finish
Stained
Material
Wood
Holds
(7) DA300
Number of Compartments
7
Compatible Collet Series
DA300
Cutting Tool Storage Type
Collets
Storage Unit Type
Tray
Measurement System
Fractional Inch

Description

Wooden Collet Holding Tray, DA300, Holds (7) DA300, Width (In.) 1 In., Depth (In.) 3-1/2 In., Height (In.) 3/4 In., Wood, Natural, Stained Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.