Zoro Homepage

Wooden Collet Holding Tray, ER25, Holds 16

  • Mfr # 04290

  • Zoro # G0514617


product price: $24.19
/ea

Key Features

Type
ER25
Width (In.)
3 1/8 in
Height (In.)
1 in
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04290
Zoro #
G0514617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3 1/8 in
Height (In.)
1 in
Depth (In.)
11 in
Overall Depth
11 in
Overall Height
1 in
Overall Width
3 1/8 in

Details

Item
Collet Storage Tray
Type
ER25
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Finish
Stained
Color
Brown
Holds
(16) ER25
Number of Compartments
16
Storage Unit Type
Tray
Compatible Collet Series
ER25
Cutting Tool Storage Type
Collets

Description

Wooden Collet Holding Tray, ER25, Holds (16) ER25, Width (In.) 3-1/8 In., Depth (In.) 11 In., Height (In.) 1 In., Wood, Natural, Stained Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.