Wooden Collet Holding Tray, ER32, Holds 22
Mfr # 04292-22
Zoro # G0512106
product price: $27.86
/eaKey Features
Type
ER32
Tool Storage Type Included
Tool Tray/Drawer Organizer
Depth (In.)
11 3/4 in
Width (In.)
5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04292-22
Zoro #
G0512106
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
11 3/4 in
Width (In.)
5 in
Height (In.)
1 1/4 in
Overall Depth
11 3/4 in
Overall Width
5 in
Overall Height
1 1/4 in
Details
Item
Collet Storage Tray
Type
ER32
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Finish
Stained
Color
Brown
Holds
(22) ER32
Number of Compartments
22
Measurement System
Fractional Inch
Cutting Tool Storage Type
Collets
Storage Unit Type
Tray
Compatible Collet Series
ER32
Description
Wooden Collet Holding Tray, ER32, Holds (22) ER32, Width (In.) 5 In., Depth (In.) 11-3/4 In., Height (In.) 1-1/4 In., Wood, Natural, Stained Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.