Zoro Homepage

Wooden Collet Holding Tray, ER40, Holds 24

  • Mfr # 04294

  • Zoro # G0514599


product price: $38.59
/ea

Key Features

Type
ER40
Tool Storage Type Included
Tool Tray/Drawer Organizer
Finish
Stained
Holds
(24) ER40
Depth (In.)
8 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04294
Zoro #
G0514599
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
8 1/16 in
Height (In.)
1 1/2 in
Width (In.)
1/16 in
Overall Height
1 1/2 in
Overall Width
1/16 in
Overall Depth
8 1/16 in

Details

Item
Collet Storage Tray
Type
ER40
Tool Storage Type Included
Tool Tray/Drawer Organizer
Finish
Stained
Holds
(24) ER40
Color
Brown
Material
Wood
Number of Compartments
24
Measurement System
Fractional Inch
Compatible Collet Series
ER40
Cutting Tool Storage Type
Collets
Storage Unit Type
Tray

Description

Wooden Collet Holding Tray, ER40, Holds (24) ER40, Width (In.) 1/16 In., Depth (In.) 8-1/16 In., Height (In.) 1-1/2 In., Wood, Natural, Stained Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.