Zoro Homepage

Wooden Collet Holding Tray, ER8, Holds 9

  • Mfr # 04282

  • Zoro # G1916498


product price: $14.45
/ea

Key Features

Type
ER8
Holds
(9) ER8
Tool Storage Type Included
Tool Tray/Drawer Organizer
Height (In.)
1 5/8 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04282
Zoro #
G1916498
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1 5/8 in
Depth (In.)
8 3/8 in
Width (In.)
27/32 in
Overall Width
27/32 in
Overall Height
1 5/8 in
Overall Depth
8 3/8 in

Details

Item
Collet Storage Tray
Type
ER8
Holds
(9) ER8
Tool Storage Type Included
Tool Tray/Drawer Organizer
Material
Wood
Color
Brown
Finish
Stained
Number of Compartments
9
Storage Unit Type
Tray
Measurement System
Fractional Inch
Compatible Collet Series
ER8
Cutting Tool Storage Type
Collets

Description

Wooden Collet Holding Tray, ER8, Holds (9) ER8, Width (In.) 54/64 In., Depth (In.) 8-3/8 In., Height (In.) 1-5/8 In., Wood, Natural, Stained Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.