Zoro Homepage

Wrenches and Set Up, M13 Thread Sz, Black

  • Mfr # 04621

  • Zoro # G1944578


product price: $19.49
/ea

Key Features

Type
Mini
For Use With
04801-DE, 04802-DE, 04803-DE, 04804-DE, 23111, 31374, 31430, 33111, Mfr No. 16081
For Collet Series
ER11
Color
Black
Thread Size
M13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04621
Zoro #
G1944578
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M13

Details

Item
Collet Wrench
Type
Mini
For Use With
04801-DE, 04802-DE, 04803-DE, 04804-DE, 23111, 31374, 31430, 33111, Mfr No. 16081
For Collet Series
ER11
Color
Black
Product Type
Mini Nut Wrench
Compatible Collet Chuck
04801-DE, 04802-DE, 04803-DE, 04804-DE, 04891, 04893, 103.123.11.100, 143.123.11.600, 16302, 16304, 16321, 16324, 22352, 22354, 22354-6, 22354-8.5, 31374, 42407-W
Compatible Collet Series
ER11

Description

Collet Wrench, For Use With 04801-DE, 04802-DE, 04803-DE, 04804-DE, 23111, 31374, 31430, 33111, Mfr No. 16081

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.