Zoro Homepage

Wrenches and Set Up, M22 Thread Sz, Black

  • Mfr # 04609

  • Zoro # G1944331


product price: $19.29
/ea

Key Features

Type
Hex
For Use With
31376, 31432, 31438, 31484, 31486, 41116, Mfr No. 16083
For Collet Series
ER16
Thread Size
M22
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04609
Zoro #
G1944331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M22

Details

Item
Collet Wrench
Type
Hex
For Use With
31376, 31432, 31438, 31484, 31486, 41116, Mfr No. 16083
For Collet Series
ER16
Color
Black
Product Type
Hex Nut Wrench
Compatible Collet Chuck
04832, 04834, 04835, 04836, 141.122.16.070, 142.122.16.100, 143.122.16.100, 16101, 16102, 16103, 16104, 16105, 16151, 16151F, 16153, 16153F, 16155, 16157, 16157F, 16158, 16251, 16252, 16253, 16254, 16255, 22225, 22225F, 22227, 22227F, 22231, 22231F, 22233, 22233-10, 22233F, 22281, 22281F, 22285, 22285F, 22287, 22287-10T, 22287-12T, 25.122.16.060, 25.122.16.090, 25.122.16.105, 31376, 31432, 31434, 31438, 31484, 31486, 46.122.16.276, 46.122.16.400, 46.122.16.600, 46.122.16.800, 47.122.16.400, 47.122.16.600, 47.122.16.800, CAT40ER16-2.76, CAT40ER16-4, CAT50ER16-4, CAT50ER16-6
Compatible Collet Series
ER16

Description

Collet Wrench, For Use With 31376, 31432, 31438, 31484, 31486, 41116, Mfr No. 16083

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.