Zoro Homepage

Wrenches and Set Up, M25 Thread Sz, Black

  • Mfr # 04610

  • Zoro # G1944322


product price: $28.49
/ea

Key Features

Type
Hex
For Use With
16085, 31440, 31446, 31490, 31492, 41120, Mfr No. 16087
For Collet Series
ER20
Color
Black
Thread Size
M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04610
Zoro #
G1944322
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M25

Details

Item
Collet Wrench
Type
Hex
For Use With
16085, 31440, 31446, 31490, 31492, 41120, Mfr No. 16087
For Collet Series
ER20
Color
Black
Product Type
Hex Nut Wrench
Compatible Collet Series
ER20
Compatible Collet Chuck
04836-2.5, 04858, 16106, 16107, 16108-2.5, 16159, 16159F, 16162, 16162F, 16165, 16167, 16167F, 16263, 16265, 16267, 16271, 22235, 22235F, 22237, 22237F, 22239, 22239-10, 22239-8, 22239F, 22291, 22291F, 22293, 22293F, 22295, 22295-10T, 22295-12T, 22295F, 25.122.20.060, 25.122.20.090, 25.122.20.105, 31440, 31446, 31490, 31492, 46.122.20.276, 46.122.20.400, 46.122.20.600, 46.122.20.800, 47.122.20.400, 47.122.20.600, 47.122.20.800, CAT40ER20-2.76, CAT40ER20-4, CAT40ER20-6, CAT50ER20-4, CAT50ER20-6

Description

Collet Wrench, For Use With 16085, 31440, 31446, 31490, 31492, 41120, Mfr No. 16087

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.