Zoro Homepage

Wrenches and Set Up, M64 Thread Sz, Black

  • Mfr # 04618

  • Zoro # G1944261


product price: $68.55
/ea

Key Features

Type
Slotted
For Use With
41950, 84012, Mfr No. 16093
Thread Size
M64
Color
Black
For Collet Series
ER50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04618
Zoro #
G1944261
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M64

Details

Item
Collet Wrench
Type
Slotted
For Use With
41950, 84012, Mfr No. 16093
Color
Black
For Collet Series
ER50
Product Type
Slotted Nut Wrench
Compatible Collet Chuck
06291, 22269, 22331, 22335, 22337
Compatible Collet Series
ER50

Description

Collet Wrench, For Use With 41950, 84012, Mfr No. 16093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.