Zoro Homepage

EZ Sand Gray Polymeric Jointing Sand 35 lb

  • Mfr # 141000100

  • Zoro # G416251024


product price: $34.99
/ea

Key Features

For Use With
Sand Bags/Tube Sand
Length
4.55 in
Height
8.5 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141000100
Zoro #
G416251024
UPC #
773758004506
Country of Origin
United States

Dimensions

Length
4.55 in
Height
8.5 in
Width
19 in

Details

For Use With
Sand Bags/Tube Sand
Item
Concrete/Black Top

Description

Brand Name: Techniseal, Coverage Area: 50, Package Size: 35, Packaging Type: Bagged, Product Type: Polymeric Jointing Sand, Usage: Stabilizing pavers, Sub Brand: EZ Sand, Color: Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.