
Spiral Hose, 1/4 in x 30 ft, 1/4 in Male NPT, Rigid/Swive, Navy Blue
Mfr # TT-14-30-NB-RS
Zoro # G521844791
product price:Â $56.55
/eaKey Features
Fitting Type
Bend Restrictor
Fitting Material
Nickle Plated
Hose Color
Navy Blue
Material of Construction
Polyurethane
Safety Factor
3:1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT-14-30-NB-RS
Zoro #
G521844791
UPC #
-
Country of Origin
United States
Details
Fitting Type
Bend Restrictor
Item
Spiral Air Hose
Fitting Material
Nickle Plated
Hose Color
Navy Blue
Material of Construction
Polyurethane
Safety Factor
3:1
Description
Technithane Spirals are manufactured from tough polyurethane resin, providing a flexible & lightweight alternative to Nylon Spirals. Technithane Spirals’ 98A construction provides excellent memory and retraction strength. . Lightweight and Abrasion Resistant . Resists Kinking . Reusable Nickel-Plated Fittings with Bend Restrictors . Excellent Coil Memory . Thread Sealant Supplied on All Fittings . Widest Variety of Colors, Sizes, and Threads
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.