Spiral Hose, 3/8 in x 20 ft, 1/4 in Male NPT, Rigid/Swivel, Clear Blue

  • Mfr # TT-38-20-CB-RS

  • Zoro # G121844771


product price:  $61.99
/ea

Key Features

Safety Factor
3:1
Material of Construction
Polyurethane
Fitting Material
Nickle Plated
Fitting Type
Bend Restrictor
Hose Color
Clear Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-38-20-CB-RS
Zoro #
G121844771
UPC #
-
Country of Origin
United States

Details

Safety Factor
3:1
Material of Construction
Polyurethane
Fitting Material
Nickle Plated
Fitting Type
Bend Restrictor
Item
Spiral Air Hose
Hose Color
Clear Blue

Description

Technithane Spirals are manufactured from tough polyurethane resin, providing a flexible & lightweight alternative to Nylon Spirals. Technithane Spirals’ 98A construction provides excellent memory and retraction strength. . Lightweight and Abrasion Resistant . Resists Kinking . Reusable Nickel-Plated Fittings with Bend Restrictors . Excellent Coil Memory . Thread Sealant Supplied on All Fittings . Widest Variety of Colors, Sizes, and Threads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.