Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Hose, Technithane, 1/4" x 3/8" x 30', 1/4" MPT, Black

  • Mfr # TT-14-30-BK-RS

  • Zoro # G3637038


product price: $47.99
/ea
Sold in multiples of 2 for $95.98

Key Features

Fitting Type
Bend Restrictor
Fitting Material
Nickle Plated
Hose Color
Black
Material of Construction
Polyurethane
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-14-30-BK-RS
Zoro #
G3637038
UPC #
-
Country of Origin
United States

Details

Fitting Type
Bend Restrictor
Fitting Material
Nickle Plated
Hose Color
Black
Item
Spiral Air Hose
Material of Construction
Polyurethane
Safety Factor
3:1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.