Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Hose, Technithane, 3/8" x 9/16" x 15', 3/8" MPT, Clear Blue

  • Mfr # TT-38-15-CB-RS

  • Zoro # G3638027


product price: $69.11
/ea
Sold in multiples of 2 for $138.22

Key Features

Fitting Type
Bend Restrictor
Hose Color
Clear Blue
Fitting Material
Nickle Plated
Material of Construction
Polyurethane
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-38-15-CB-RS
Zoro #
G3638027
UPC #
848879080606
Country of Origin
United States

Details

Fitting Type
Bend Restrictor
Hose Color
Clear Blue
Item
Spiral Air Hose
Fitting Material
Nickle Plated
Material of Construction
Polyurethane
Safety Factor
3:1

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.