T6D-30A30MOST 30 ft. 30A Power Cord Male Adapter for Connecting
- Mfr # T6D-30A30MOST
- Zoro # G904151751
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6D-30A30MOST
- Zoro #
- G904151751
- UPC #
- 24098303010
- Country of Origin
- China
Description
Surge guards family of products for recreational vehicles now includes power supply cords, extension cords and adapters that make any installation easy and safe. Stripped end makes hardwire to any connection easy. Male plug end and female plug end are molded. Cord jacket made of durable pvc. Easy-t-pull handles. Replaces rv extension cord.
Features- Stripped end makes hardwire to any connection easy
- Cord jacket made of durable pvc
- Easy-t-pull handles
- Length : 30'
- End Type Male : 3 Prong
- End Type Female : End For Hard Wiring
- End Rating Male : 30A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.