Shop INDUSTRIAL TEST SYSTEMS
See all product information
Create Account
Test Strips, PK50
- Mfr # 480023
- Zoro # G4080447
product price:Â
$
19.15
/pk of 50, $0.38/ea
Key Features
Testing Parameter
Free Chlorine
Range
0/0.25/0.5/1/2/3/4/5/6/7/8/9/11/15/20/25 ppm
Number of Tests
50
Type
Waterworks
Detects For
Free Chlorine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480023
- Zoro #
- G4080447
- UPC #
- -
- Country of Origin
- United States
- Testing Parameter
- Free Chlorine
- Range
- 0/0.25/0.5/1/2/3/4/5/6/7/8/9/11/15/20/25 ppm
- Item
- Test Strips
- Number of Tests
- 50
- Type
- Waterworks
- Detects For
- Free Chlorine
- Test Form
- Strip
- Test Type
- Test Strips
- Maximum Measurement One
- 25 ppm
- Parameter Measurements Included
- 0 to 25 ppm Free Chlorine
- Minimum Measurement One
- 0 ppm
- Testing Parameter One
- Free Chlorine
- Test Detects For
- Free Chlorine
Description
Test Strips, Test Form Strip, Test Type Test Strips, Testing Parameter One Free Chlorine, Parameter Measurements Included 0 to 25 ppm Free Chlorine, Number of Tests 50, pH Resolution Not Applicable, Test Detects For Free Chlorine, Parameter Five Measurements Included Not Applicable, Parameter Four Measurements Included Not Applicable, Parameter Three Measurements Included Not Applicable, Parameter Two Measurements Included Not Applicable, Testing Parameter Four Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.