Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nastolgic Portable CD Player with Bluetooth

  • Mfr # QT62BT-BLACK

  • Zoro # G621737146


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
8.9 in
Length
15.1 in
Width
15.1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT62BT-BLACK
Zoro #
G621737146
UPC #
850001008563
Country of Origin
China

Dimensions

Height
8.9 in
Length
15.1 in
Width
15.1 in

Details

Item
Portable CD Player
Color
Black

Description

This sharp looking all in one stereo with CD is a great addition to any room. With the CD Player, you can listen to your favorite CD. capable of recording on your tunes on SD or through USB from your CD or Radio. Full function remote control is also included. You can also connect your other source through the AUX IN located in front of the unit,. With headphone jack.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.