3/16 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/4 in L Brush, Brown, Stainless steel

  • Mfr # 2031-1

  • Zoro # G0413668


product price:  $16.19
/ea

Key Features

Brush Type
Utility Brush
Bristle Firmness
Medium
Bristle Color
Brown
Brush Length
1/4 in
Handle Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031-1
Zoro #
G0413668
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
1/4 in
Handle Length
4 1/2 in
Brush Width
3/16 in
Bristle Length
1/2 in
Trim Length
1/2 in
Overall Length
4 1/2 in
Head Width
1/4 in

Details

Brush Type
Utility Brush
Bristle Firmness
Medium
Bristle Color
Brown
Handle Color
Silver
Bristle Material
Hog Hair
Handle Material
Stainless steel
Brush Handle Style
Short Handle
Item
Utility Brush
Temperature Resistant
Yes
Acid Resistant
No
Chemical Resistant
Yes
Color Coding System
No
Features
Bristles Securely Stabled to Prevent Bristle Loss, High Quality USA Made, Precision Head for Cleaning and Coating
Handle Style
Straight

Description

Utility Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Hog Hair, Handle Material Stainless Steel, Brush Length 1/4 in, Handle Length 4 1/2 in, Head Width 1/4 in, Bristle Color Brown, Overall Length 4 1/2 in, Chemical Resistant Yes, Bristle Length 1/2 in, Brush Type Utility Brush, Features Bristles Securely Stabled to Prevent Bristle Loss, High Quality USA Made, Precision Head for Cleaning and Coating, Handle Color Silver, Temperature Resistant Yes, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.