7/8 in W Utility Brush, Medium, 8 3/8 in L Handle, 2 1/8 in L Brush, Brown, Wood
Mfr # 2022-1
Zoro # G0413686
product price: $17.39
/eaKey Features
Brush Type
Utility Brush
Bristle Firmness
Medium
Bristle Color
Brown
Brush Length
2 1/8 in
Handle Length
8 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2022-1
Zoro #
G0413686
UPC #
-
Country of Origin
United States
Dimensions
Brush Length
2 1/8 in
Handle Length
8 3/8 in
Brush Width
7/8 in
Bristle Length
3/4 in
Trim Length
3/4 in
Overall Length
8 3/8 in
Head Width
7/8 in
Details
Brush Type
Utility Brush
Bristle Firmness
Medium
Bristle Color
Brown
Handle Color
Wood
Bristle Material
Hog Hair
Handle Material
Wood
Brush Handle Style
Short Handle
Item
Utility Brush
Features
7/8 in Brush Width
Color Coding System
No
FDA Compliant
No
Acid Resistant
No
Temperature Resistant
Yes
Chemical Resistant
Yes
Handle Style
Angled
Description
Utility Brush, Bristle Firmness Medium, Handle Style Angled, Bristle Material Hog Hair, Handle Material Wood, Brush Length 2 1/8 in, Handle Length 8 3/8 in, Head Width 7/8 in, Bristle Color Brown, Overall Length 8 3/8 in, Chemical Resistant Yes, Bristle Length 3/4 in, Brush Type Utility Brush, Features Bristles Securely Stabled to Prevent Bristle Loss, High Quality USA Made, Handle Color Wood, Temperature Resistant Yes, FDA Compliant No, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.