Zoro Homepage

Aerosol Duster, 15 Oz.

  • Mfr # 1671-15S

  • Zoro # G4681372


product price: $26.19
/ea

Key Features

Size
15 oz
For Use With
Electronics And Office Equipment
Net Weight
15 oz
Includes
Extension Tube, HFC-134a Coolant
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1671-15S
Zoro #
G4681372
UPC #
738888100047
Country of Origin
United States

Dimensions

Size
15 oz
Container Size
15 oz

Details

Item
Aerosol Duster
For Use With
Electronics And Office Equipment
Net Weight
15 oz
Includes
Extension Tube, HFC-134a Coolant
Standards
OSHA 29 CFR 1910.1200
Recommended For
Electronics, Office Equipment
Primary Chemical
HFC-134a (1,1,1,2-Tetrafluoroethane, CAS #811-97-2)
Product Type
Aerosol Duster
Nonflammable
Yes
Container Type
Aerosol Spray Can

Description

Aerosol Duster, Recommended For Electronics, Office Equipment, Net Weight 15 oz, Size 15 oz, Standards OSHA 29 CFR 1910.1200, Includes Extension Tube, HFC-134a Coolant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.