Zoro Homepage

Anti-Static Freeze Spray

  • Mfr # 1747-10S

  • Zoro # G7564137


product price: $31.99
/ea

Key Features

Application
Rapidly Evaporating Liquid that Super-Chills Isolated areas used as a Troubleshooting Aid for Intermittently Faulting Capacitors, Resistors, Semiconductors and Defective Components
Standards
RoHS
Container Size
10 oz
Cleaner Form
Liquid
Primary Chemical
Methanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1747-10S
Zoro #
G7564137
UPC #
738888100009
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Anti-Static Freeze Spray
Application
Rapidly Evaporating Liquid that Super-Chills Isolated areas used as a Troubleshooting Aid for Intermittently Faulting Capacitors, Resistors, Semiconductors and Defective Components
Standards
RoHS
Cleaner Form
Liquid
Primary Chemical
Methanol
Surfaces for Use On
ESD-Sensitive Components
Product Label
Anti Static Freezer
Plastic Safe
Yes
Base Formula
Water Based
Nonflammable
Yes
Plastic Compatibility
Safe on Most Plastics
VOC Content
0 %

Description

Anti-Static Freeze Spray, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Size 10 oz, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Product Label Anti Static Freezer, Standards RoHS, Base Formula Water Based, Primary Chemical Methanol, Properties Avoids Static Build-Up, Moisture-Free, Non-flammable, Non-Ozone Depleting, Plastic Safe, Zero Residue, Surfaces for Use On ESD-Sensitive Components

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.