Anti-Static Hand Lotion
Mfr # 1702-8FP
Zoro # G7463145
product price: $9.59
/eaKey Features
Size
8 oz
Formula
Aloe, Vitamin A, Vitamin E
Fragrance
Pleasant
Hygiene Form
Liquid
Hygiene Properties
Nongreasy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702-8FP
Zoro #
G7463145
UPC #
-
Country of Origin
United States
Dimensions
Size
8 oz
Container Size
8 oz
Details
Item
Hand Lotion
Formula
Aloe, Vitamin A, Vitamin E
Fragrance
Pleasant
Hygiene Form
Liquid
Packaging Type
Pump Bottle
Hygiene Properties
Nongreasy
Hygiene Series
None
Requires Dispenser
No
Color
White
Container Type
Pump Bottle
Form
Liquid
Product Type
Hand Lotion
Description
Hand Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 8 oz, Form Liquid, Fragrance Pleasant, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand Lotion, Formula Aloe, Vitamin A, Vitamin E, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.