Shop TECHSPRAY
See all product information
Create Account
Clean and Prep Wipes, PK6
- Mfr # 2855-100-69-C
- Zoro # G424882067
product price:Â
$
271.99
/pk of 6, $45.33/ea
Free Shipping & Returns
Key Features
Standards
AMS3819C, BMS15-5
Flash Point
61 Degrees F
Biodegradable
Yes
Fragrance
Ethereal
Features
Biodegradable; Extra-Strength; Low Odor; Moderate Drying for Better Cleaning of Thick Greases; No OEL; Non-Corrosive, Safe for Metals; Safer Replacement for MEK and MPK; Strong Cleaning Power; Zero VOC (Federal)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2855-100-69-C
- Zoro #
- G424882067
- UPC #
- -
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Standards
- AMS3819C, BMS15-5
- Flash Point
- 61 Degrees F
- Biodegradable
- Yes
- Fragrance
- Ethereal
- Features
- Biodegradable; Extra-Strength; Low Odor; Moderate Drying for Better Cleaning of Thick Greases; No OEL; Non-Corrosive, Safe for Metals; Safer Replacement for MEK and MPK; Strong Cleaning Power; Zero VOC (Federal)
- Container Type
- Canister
- Surfaces for Use On
- Painted Metal, Window Materials
- VOC Content
- 0%
- pH Value
- Neutral
- Cleaner Chemical Product Grouping
- Aircraft/MRO
- Primary Chemical
- MEK/MPK Replacement
Dimensions
- Container Size
- 100 ct
- Fits Chest Size
- Biodegradable; Extra-Strength; Low Odor; Moderate Drying for Better Cleaning of Thick Greases; No OEL; Non-Corrosive, Safe for Metals; Safer Replacement for MEK and MPK; Strong Cleaning Power; Zero VOC (Federal)
Description
Wet Cleaning Wipes, Aircraft/MRO, Surfaces for Use On Painted Metal, Window Materials, Canister, 100 ct, Fragrance Ethereal, Ready to Use/Concentrated Ready to Use, Primary Chemical MEK/MPK Replacement, Solid, Standards AMS3819C, BMS15-5, Biodegradable Yes, VOC Content 0 Percent, Flash Point 61 Degrees F, NSF Rating Not Rated, pH Value Neutral, Nonflammable No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.