Zoro Homepage

Cleaner, 16 oz. Bottle, Alcohol

  • Mfr # 1610-P

  • Zoro # G3927244


product price: $13.49
/ea

Key Features

Container Type
Bottle
Size
16 oz.
Fragrance
Alcohol
Recommended Dilution
Ready to Use
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610-P
Zoro #
G3927244
UPC #
738888102324
Country of Origin
United States

Dimensions

Size
16 oz.
Chemical Container Size
16 oz.

Details

Container Type
Bottle
Fragrance
Alcohol
Recommended Dilution
Ready to Use
Color
Clear
Item
Cleaner
Standards
ASTM D770-05, GE Aviation D5B57, TT-I-735 Rev. A
Primary Chemical
Alcohol
Form
Liquid
Flash Point
53 Degrees F
VOC Content
787g/L
Chemical Container Type
Bottle
Contains
Isopropyl Alcohol 99.8% Pure, Anhydrous Isopropanol
Sub-Category
Electronic Equipment Cleaners
Chemical Container Material
Plastic
Application
Defluxing, Electronics Cleaning, Fiber Optic Endface Cleaning, Flux Thinning, Light Degreasing, Stencil Cleaning (Solder Paste, Adhesive), Surface Preparation, Tape Head Cleaning
Chemical Grade
Lab
Features
Non-Ozone Depleting
Chemical Formula
C3H8O
Shelf Life
60 mo
Concentration
99.9%
CAS Number
67-63-0
Shipping Restrictions
3, Isopropanol, PG II, UN1219
Product Type
Isopropyl Alcohol
Storage Temperature - Maximum
27 Degrees C
Compatible Product Type
Tape head cleaning, defluxing, stencil cleaning, optical cleaner, electrical contact and connector cleaner
Quantity
1
REMOVE - Previous PI Node
I
Special Information
Low Toxicity, Fast Drying, Plastic-Safe, Zero ODP
Volume
16 oz
Container Material
Plastic
Storage Temperature - Minimum
5 Degrees C
Purity
99.9 %

Description

Isopropyl Alcohol, Concentration 99.9 Percent, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 16 oz, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions 3, Isopropanol, PG II, UN1219, Standards ASTM D770-05, GE Aviation D5B57, TT-I-735 Rev. A, Special Information Low Toxicity, Fast Drying, Plastic-Safe, Zero ODP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.