Zoro Homepage

Cleaning Sheets, 6" x 6", 100 Sheets

  • Mfr # 2357-100

  • Zoro # G0276179


product price: $49.79
/ea
Sold in multiples of 12 for $597.48

Key Features

Material
Cotton Woven
Color
White
Sheet Size
6 in x 6 in
Container Type
Poly Wrapped
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2357-100
Zoro #
G0276179
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 in x 6 in
Sheet Width
6 in
Sheet Length
6 in

Details

Item
Cleaning Wipes
Material
Cotton Woven
Color
White
Container Type
Poly Wrapped
Number of Sheets
100
Series
No Series
Application
All Surfaces
Features
100% cotton twill, tear-resistant, ideal for aggressive cleaning, absorbent

Description

Cleaning Wipes, White, Cotton Woven, Sheet Length 6 in, Sheet Width 6 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.