Zoro Homepage

Cleaning Sheets, 9" x 9", 100 Sheets

  • Mfr # 2352-100

  • Zoro # G0276188


product price: $32.69
/ea

Key Features

Material
Hydroentangled Polyester
Sheet Size
9 in x 9 in
Number of Sheets
100
Series
No Series
Application
Delicate Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2352-100
Zoro #
G0276188
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9 in x 9 in
Sheet Length
9 in
Sheet Width
9 in

Details

Item
Cleanroom Wipes
Material
Hydroentangled Polyester
Color
White
Container Type
Poly Wrapped
Number of Sheets
100
Series
No Series
Application
Delicate Surfaces
Features
100% polyester, lint-free, non-abbrasive, absorbent

Description

Cleanroom Wipes, White, Hydroentangled Polyester, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.