Zoro Homepage

Cleaning Sheets, 9" x 9", 300 Sheets

  • Mfr # 2365-300

  • Zoro # G0276127


product price: $38.79
/ea
Sold in multiples of 10 for $387.90

Key Features

Material
Polycellulose Non-Woven
Sheet Size
9 in x 9 in
Number of Sheets
300
Series
No Series
Features
Tear-resistant, economical, lint-free, absorbent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2365-300
Zoro #
G0276127
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9 in x 9 in
Sheet Width
9 in
Sheet Length
9 in

Details

Item
Cleaning Wipes
Material
Polycellulose Non-Woven
Color
Blue
Container Type
Canister
Number of Sheets
300
Series
No Series
Features
Tear-resistant, economical, lint-free, absorbent
Application
All Surfaces

Description

Cleaning Wipes, Blue, Polycellulose Non-Woven, Sheet Length 9 in, Sheet Width 9 in, Number of Sheets 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.