Zoro Homepage

Cleaning Wipes, 12" x 12", 50 Pack

  • Mfr # 2364-50

  • Zoro # G1964956


product price: $12.99
/ea

Key Features

Material
Hydroentangled Cellulose, Polyester
Color
Blue
Sheet Size
12 in x 12 in
Number of Sheets
50
Series
No Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2364-50
Zoro #
G1964956
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Cleaning Wipes
Material
Hydroentangled Cellulose, Polyester
Color
Blue
Number of Sheets
50
Series
No Series
Features
Tear-resistant, economical, lint-free, absorbent
Application
All Surfaces

Description

Cleaning Wipes, Blue, Hydroentangled Cellulose, Polyester, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.