Zoro Homepage

Cleaning Wipes, 4" x 4", 100 Pack

  • Mfr # 2351-100

  • Zoro # G1964965


product price: $11.39
/ea

Key Features

Material
Hydroentangled Polyester
Color
White
Sheet Size
4 in x 4 in
Container Type
Poly Wrapped
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2351-100
Zoro #
G1964965
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
4 in x 4 in
Sheet Width
4 in
Sheet Length
4 in

Details

Item
Cleanroom Wipes
Material
Hydroentangled Polyester
Color
White
Container Type
Poly Wrapped
Number of Sheets
100
Series
No Series
Features
100% polyester, lint-free, non-abbrasive, absorbent
Application
Delicate Surfaces

Description

Cleanroom Wipes, White, Hydroentangled Polyester, Sheet Length 4 in, Sheet Width 4 in, Number of Sheets 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.