Zoro Homepage

Cotton Swab, Dbl Tip, 3/16 x 6 In, PK1000

  • Mfr # 2300-1000

  • Zoro # G4219476


product price: $74.29
/pk 1000, $0.07/ea

Key Features

Application
For Cleaning and Maintenance in Sensitive Environments
Overall Length
6 in
Handle Material
Wood
Head Material
Cotton
Tip Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-1000
Zoro #
G4219476
UPC #
738888101136
Country of Origin
United States

Dimensions

Overall Length
6 in
Tip Width
3/8 in
Head Width
0.1875 in
Size
6"
Handle Diameter
1/16 in
Handle Length
5 in
Tip Length
1/2 in

Details

Item
Cotton Esd Swab
Application
For Cleaning and Maintenance in Sensitive Environments
Handle Material
Wood
Head Material
Cotton
Tip Material
Cotton
Type
Double Tip
Sterile/Non-Sterile
Non-Sterile
Color
White
Material
Cotton
Number of Tips
2
Tip Attachment
Wrapped
Features
Low Extractables, Solvent Resistant
Gauge
3/16
Tip Shape
Round
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC

Description

Cotton Esd Swab, Handle Material Wood, Handle Length 5 in, Tip Material Cotton, Tip Length 1/2 in, Tip Shape Round, Number of Tips 2, Sterile/Non-Sterile Non-Sterile, Application For Cleaning and Maintenance in Sensitive Environments, Features Low Extractables, Solvent Resistant, Overall Length 6 in, Tip Attachment Wrapped, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 3/8 in, Handle Diameter 1/16 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.