Zoro Homepage

Degreaser, Aersol Spray Can, Liquid

  • Mfr # 3400-20S

  • Zoro # G612485636


product price: $47.49
/ea
Sold in multiples of 12 for $569.88

Key Features

Container Type
Aersol Spray Can
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
Ready to Use
Net Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-20S
Zoro #
G612485636
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 oz

Details

Item
Degreaser
Container Type
Aersol Spray Can
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
Ready to Use
Net Weight
20 oz
Includes
Extension Tube
VOC Content
100% (CARB), 95% (EPA)
Primary Chemical
Trans-1,2-Dichloroethylene
Features
Non-Ozone Depleting, Rapid Evaporation
Nonflammable
Yes
Dielectric Strength
Undetermined
NSF Rating
K1, K2
Application
Breakers, Electric Motors, Electronics, Generators, Relays, Switches, Transformers
Plastic Safe
No

Description

Degreaser, Aerosol Spray Can, 25 oz, Net Weight 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent (CARB), 95 Percent (EPA), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Breakers, Electric Motors, Electronics, Generators, Relays, Switches, Transformers, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-1,2-Dichloroethylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.