Zoro Homepage

Degreaser, Bottle, Liquid

  • Mfr # 3410-5G

  • Zoro # G212485456


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Faint Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-5G
Zoro #
G212485456
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Faint Ethereal
Recommended Dilution
Ready to Use
Net Weight
41.73 lb
Primary Chemical
Trans-1,2-Dichloroethylene
Base Formula
Solvent
Standards
RoHS
VOC Content
90% (EPA), 97% (Carb)
Dielectric Strength
Undetermined
Features
Non-Ozone Depleting, Rapid Evaporation
Nonflammable
Yes
Plastic Safe
No
NSF Rating
Not Rated

Description

Degreaser, Bottle, 5 gal, Net Weight 41.73 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 90 Percent (EPA), 97 Percent (Carb), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, pH Value Not Applicable, pH Level Not Applicable, RoHS, Primary Chemical Trans-1,2-Dichloroethylene, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, Includes Not Applicable, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.