Zoro Homepage

Degreaser, Drum, Liquid

  • Mfr # 3410-54G

  • Zoro # G112534995


product price: $7,448.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Faint Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410-54G
Zoro #
G112534995
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Faint Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
Standards
RoHS
VOC Content
90% (EPA), 97% (Carb)
Primary Chemical
Trans-1,2-Dichloroethylene
Nonflammable
Yes
Features
Non-Ozone Depleting, Rapid Evaporation
Dielectric Strength
Undetermined
Base Formula
Solvent
Plastic Safe
No
NSF Rating
Not Rated

Description

Degreaser, Drum, 54 gal, Net Weight 450.65 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 90 Percent (EPA), 97 Percent (Carb), Nonflammable Yes, Plastic Safe No, Dielectric Strength Undetermined, pH Value Not Applicable, pH Level Not Applicable, RoHS, Primary Chemical Trans-1,2-Dichloroethylene, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, Includes Not Applicable, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.