Zoro Homepage

Degreaser, Drum, Liquid

  • Mfr # 371DA-54G

  • Zoro # G812485535


product price: $36,966.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371DA-54G
Zoro #
G812485535
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
VOC Content
100%
Plastic Safe
Yes
Nonflammable
Yes
Base Formula
Solvent
Features
Drop-in Replacement for 3M Novec 7100, 7200 and 7300, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Zero Ozone Depletion Potential (ODP)
Application
Deposition Solvent, Rinsing Agent, Vapor-Degreasers and General Solvent Cleaner
Dielectric Strength
Greater Than 20kV
Primary Chemical
Trans-1,2-Dichloroethylene
NSF Rating
Not Rated

Description

Degreaser, Drum, 54 gal, Net Weight 450.65 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength Greater Than 20kV, Application Deposition Solvent, Rinsing Agent, Vapor-Degreasers and General Solvent Cleaner, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Trans-1,2-Dichloroethylene, Base Formula Solvent, Cleaner VOC Range VOC Greater than 5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.