Zoro Homepage

Desoldering Braid, 50 ft., Size 3

  • Mfr # 1816-50F

  • Zoro # G6950982


product price: $44.49
/ea

Key Features

Color
Green
Braid Number
3
Standards
MIL-F-14256
Flux Type
No-Clean
Features
No-Clean Flux Type Braid is Nonionic, Nonconductive Residue does Not Have to be Cleaned Off the Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1816-50F
Zoro #
G6950982
UPC #
738888108579
Country of Origin
United States

Dimensions

Spool Length
50 ft
Braid Width
0.075 in
Overall Length
50 ft
Overall Width
0.075 in

Details

Item
Desoldering Braid
Color
Green
Braid Number
3
Standards
MIL-F-14256
Flux Type
No-Clean
Features
No-Clean Flux Type Braid is Nonionic, Nonconductive Residue does Not Have to be Cleaned Off the Board
Lead Content
Lead-Free
Flux Classification
REL0
Bobbin Type
Standard
Manufacturer Series Name
No-Clean

Description

Desoldering Braid, Braid Number 3, Braid Width 0.075 in, Spool Length 50 ft, Color Green, Lead Content Lead-Free, Bobbin Type Standard, Flux Type No-Clean, Flux Classification REL0, Features No-Clean Flux Type Braid is Nonionic, Nonconductive Residue does Not Have to be Cleaned Off the Board, Manufacturer Series Name No-Clean, Standards MIL-F-14256

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.