Zoro Homepage

E-LINE Flux Remover, 10 oz., Aerosol

  • Mfr # 1621-10S

  • Zoro # G6167847


product price: $19.89
/ea

Key Features

Application
Removes Flux Residues and Other Contaminants
Net Weight (Oz.)
10
Size
10 oz
Characteristics
Non-Ozone Depleting, Powerful Cleaner, Proven Effective for Lead-Free Processes, Zero Residue
Type
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1621-10S
Zoro #
G6167847
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 fl oz

Details

Item
E-Line Flux Remover
Application
Removes Flux Residues and Other Contaminants
Net Weight (Oz.)
10
Characteristics
Non-Ozone Depleting, Powerful Cleaner, Proven Effective for Lead-Free Processes, Zero Residue
Type
Aerosol
Standards
USDA
Container Type
Aerosol Spray Can
Surfaces for Use On
Plastics

Description

E-Line Flux Remover, Container Type Aerosol Spray Can, Container Size 10 fl oz, Standards USDA, Surfaces for Use On Plastics

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.