Zoro Homepage

ESD Table Top Cleaner

  • Mfr # 1733-QT

  • Zoro # G7623147


product price: $18.79
/ea

Key Features

Application
Clean Flux and Residues Off of Esd-Safe Mats and Tabletops
Standards
OSHA
Container Size
1 qt
Cleaner Form
Liquid
Surfaces for Use On
ESD Safe Mats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733-QT
Zoro #
G7623147
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Table Top Cleaner
Application
Clean Flux and Residues Off of Esd-Safe Mats and Tabletops
Standards
OSHA
Cleaner Form
Liquid
Surfaces for Use On
ESD Safe Mats
VOC Content
1.1 %
pH Value
Neutral
Nonflammable
Yes
pH Level
7.2
Container Type
Trigger Spray Can
Product Label
Zero Charge Mat and Table Top Cleaner

Description

Table Top Cleaner, Container Type Trigger Spray Can, Container Size 1 qt, Cleaner Form Liquid, VOC Content 1.1 Percent, Product Series Zero Charge, Nonflammable Yes, Product Label Zero Charge Mat and Table Top Cleaner, Standards OSHA, Properties No Ammonia, Non-Corrosive, Non-Ozone Depleting, Nonflammable, Surfaces for Use On ESD Safe Mats, pH Level 7.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.