Zoro Homepage

Fiber Optic Swab, 1.25mm, PK1000

  • Mfr # 2316-1000

  • Zoro # G0276221


product price: $648.99
/pk 1000, $0.65/ea
Free Shipping & Returns

Key Features

Application
Cleaning
Overall Length
7 in
Handle Material
Polypropylene
Head Material
Foam
Tip Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2316-1000
Zoro #
G0276221
UPC #
-
Country of Origin
Philippines

Dimensions

Overall Length
7 in
Tip Width
1/16 in
Head Width
1.25 mm
Head Length
0.75 in
Tip Length
9/16 in
Handle Diameter
3/16 in
Handle Length
5 3/4 in

Details

Item
Fiber Optic Swab
Application
Cleaning
Handle Material
Polypropylene
Head Material
Foam
Tip Material
Foam
Sterile/Non-Sterile
Non-Sterile
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Tip Stiffness
Flexible Tip
Tip Attachment
Heat Sealed
Features
Designed to Fit Standard Fiber Optic Apertures, Head Thermally Bonded, High Absorbency, Long Handle, Low Particulate Count
Number of Tips
1
Tip Shape
Pointed

Description

Fiber Optic Swab, Handle Material Polypropylene, Handle Length 5 3/4 in, Tip Material Foam, Tip Length 9/16 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Designed to Fit Standard Fiber Optic Apertures, Head Thermally Bonded, High Absorbency, Long Handle, Low Particulate Count, Overall Length 7 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.