Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux Remover, 16 oz. Size, Aerosol

  • Mfr # 1631-16SB

  • Zoro # G3237199


product price: $38.99
/ea
Sold in multiples of 12 for $467.88

Key Features

Type
Aerosol
Characteristics
Low Toxicity, Low VOC, Non-Flammable
Application
Cleans Type R, RMA, RA, Rosin-Based, No-Clean Solder Flux, Benchtop Assembly, Rework and Repair
Size
16 oz
Net Weight (Oz.)
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1631-16SB
Zoro #
G3237199
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 fl oz

Details

Item
Flux Remover
Type
Aerosol
Characteristics
Low Toxicity, Low VOC, Non-Flammable
Application
Cleans Type R, RMA, RA, Rosin-Based, No-Clean Solder Flux, Benchtop Assembly, Rework and Repair
Net Weight (Oz.)
16
VOC Content
63.76 g/L
Standards
CARB, EPA
Container Type
Aerosol Spray Can
Surfaces for Use On
Component Leads, Printed Circuit Boards, Surface Mount Devices or Pads

Description

Flux Remover, Container Type Aerosol Spray Can, Container Size 16 fl oz, VOC Content 63.76 g/L, Standards CARB, EPA, Surfaces for Use On Component Leads, Printed Circuit Boards, Surface Mount Devices or Pads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.