Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux Remover, Aerosol, 10 oz. Size

  • Mfr # 1621-10SB

  • Zoro # G4421271


product price: $21.99
/ea

Key Features

Type
Aerosol
Characteristics
Flammable, Low Toxicity, Low VOC
Application
Cleans Type R, RMA, RA, Rosin-Based, No-Clean Solder Flux, Benchtop Assembly, Rework and Repair
Size
10 oz
Net Weight (Oz.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1621-10SB
Zoro #
G4421271
UPC #
-
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Item
Flux Remover
Type
Aerosol
Characteristics
Flammable, Low Toxicity, Low VOC
Application
Cleans Type R, RMA, RA, Rosin-Based, No-Clean Solder Flux, Benchtop Assembly, Rework and Repair
Net Weight (Oz.)
10
VOC Content
75 %
Standards
USDS K2
Container Type
Aerosol Spray Can
Surfaces for Use On
Plastics
Primary Chemical
Hydrocarbon
Nonflammable
No
Cleaner Form
Liquid
Flash Point
22 Degrees F
Base Formula
Chemical Based Solvent
Plastic Compatibility
Safe on All Plastics
Product Label
E-Line Flux Remover
Plastic Safe
Yes

Description

Flux Remover, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Aerosol Spray Can, Container Size 10 oz, Cleaner Form Liquid, VOC Content 75 Percent, Product Series E-Line Flux Remover, Nonflammable No, Product Label E-Line Flux Remover, Standards USDS K2, Base Formula Chemical Based Solvent, Flash Point 22 Degrees F, Primary Chemical Hydrocarbon, Properties Non-Ozone Depleting, Sensitive Plastics, Zero Residue, Surfaces for Use On Plastics, pH Level Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.