Zoro Homepage

Foam Glass and Surface Cleaner, 18 oz., White, Unscented, Aerosol Can

  • Mfr # 1625-18S

  • Zoro # G2281137


product price: $7.89
/ea

Key Features

Item - Glass Cleaner
Multi-Surface Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Cleaner Container Size
18 oz
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625-18S
Zoro #
G2281137
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
18 oz
Size
18 oz.
Container Size
20 oz

Details

Item
Glass and Surface Cleaner
Item - Glass Cleaner
Multi-Surface Cleaner
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Foam
Primary Chemical
Alcohol
Color
White
Container Type
Aerosol Can
Contains
Isobutane, Propane, 2- Butoxyethanol, 2- Butoxyethanol
Cleaner Chemical Product Grouping
Glass Cleaners
Sub-Category
Multi-Surface Cleaners
Flash Point
None
Standards
RoHS Compliant
For Use On
Glass
VOC Content
7.38 %
pH Value
Alkaline
Rinse Required
No
Product Series
No Series
NSF Rating
Not Rated
Ammonia Free
Yes
Contains Vinegar
No
Plastic Safe
Yes
Acrylic Safe
Yes
pH Level
10.3
Surfaces for Use On
Glass, Plastic
Product Label
Plastic and Glass Cleaner

Description

Glass Cleaner, Ammonia Free Yes, Acrylic Safe Yes, Contains Vinegar No, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Product Label Plastic and Glass Cleaner, Standards RoHS Compliant, Color Clear, Flash Point None, NSF Rating Not Rated, Plastic Safe Yes, Primary Chemical Alcohol, Product Series No Series, Properties No Rinse Required, Not Applicable, Plastic Safe, Recommended Dilution Ready to Use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.