Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Swab, Arrow Tip, Polypropylene, PK1000

  • Mfr # 2309-1000

  • Zoro # G0276249


product price: $375.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Application
Cleaning
Overall Length
3 1/4 in
Handle Material
Polypropylene
Head Material
Foam
Tip Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2309-1000
Zoro #
G0276249
UPC #
-
Country of Origin
Costa Rica

Dimensions

Overall Length
3 1/4 in
Tip Width
1/8 in
Head Width
0.125 in
Head Length
0.25 in
Tip Length
1/2 in
Handle Diameter
3/16 in
Handle Length
2 3/4 in

Details

Item
Foam Swab
Application
Cleaning
Handle Material
Polypropylene
Head Material
Foam
Tip Material
Foam
Type
Arrow Tip
Sterile/Non-Sterile
Non-Sterile
Features
Head Thermally Bonded, High Absorbency, Low Particulate Count
Number of Tips
1
Tip Attachment
Heat Sealed
Tip Shape
Pointed
Tip Stiffness
Flexible Tip
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC

Description

Foam Swab, Handle Material Polypropylene, Handle Length 2 3/4 in, Tip Material Foam, Tip Length 1/2 in, Tip Shape Pointed, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Head Thermally Bonded, High Absorbency, Low Particulate Count, Overall Length 3 1/4 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 1/8 in, Handle Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.