General Purpose Cleaner Wipes, Packet, Cloth, 50 Wipes, 5 1/2 in x 5 1/2 in, White, Unscented
Mfr # 1610-50PK
Zoro # G2956642
product price:Â $28.19
/eaKey Features
Material
Nonwoven Cellulose Poly
Color
White
Sheet Size
5 1/2 in x 5 1/2 in
Container Type
Packet
Number of Sheets
50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1610-50PK
Zoro #
G2956642
UPC #
738888102249
Country of Origin
China
Dimensions
Sheet Size
5 1/2 in x 5 1/2 in
Width
0.2"
Height
0.2"
Sheet Length
5 1/2 in
Container Size
50 ct
Sheet Width
5 1/2 in
Description
Cleaning Wipes, General Purpose Cleaner Wipes, Primary Chemical 99.8 Percent Pure Isopropyl Alcohol, Wet Contact Time No Efficacy, 50 ct, Container Type Packet, Sheet Size 5 1/2 in x 5 1/2 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application All Purpose Cleaning, Biodegradable No, Color White, Features Lint-Free, Individually Wrapped, Tear Resistant, Formula Isopropyl Alcohol, Material Nonwoven Cellulose Poly, NSF Rating Not Rated
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.