IPA Cleaning Wipes Pop Up, PK100
Mfr # 1608-100DSP
Zoro # G5178065
product price: $30.89
/eaKey Features
Application
General Cleaning
Wipes per Container
100
Fragrance
Alcohol
Size
5-1/4 in x 7-3/4 in
Formula
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1608-100DSP
Zoro #
G5178065
UPC #
738888102270
Country of Origin
China
Dimensions
Size
5-1/4 in x 7-3/4 in
Container Size
100 ct
Overall Length
7 3/4 in
Sheet Size
5-1/4" x 7-3/4"
Details
Item
IPA Wet Cleaning Wipes
Application
General Cleaning
Wipes per Container
100
Fragrance
Alcohol
Formula
Alcohol
Material
Nonwoven Polyester
Standards
RoHS Directive 2002/95/EC, RoHS2 Amendment 2015/863/EU, RoHS2 Directive 2011/65/EU, WEEE Directive 2002/96/EC
Color
White
Cleaner Chemical Product Grouping
Cleaning Wipes
Cleaner Form
Wipes
Wet Contact Time
No Efficacy
Primary Chemical
70% Pure Isopropyl Alcohol
Surfaces for Use On
General Cleaning
Flash Point
61 Degrees F (Closed Cup)
pH Value
Neutral
Product Label
Isopropyl Alcohol Wipes
Plastic Compatibility
Safe on All Plastics
Plastic Safe
Yes
Container Type
Canister
Nonflammable
No
Description
Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical 70 Percent Pure Isopropyl Alcohol, Wet Contact Time No Efficacy, 100 ct, Container Type Canister, Sheet Size 5-1/4 In. x 7-3/4 In. , Fragrance Alcohol, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Application General Deep Cleaning, Color White, Formula Alcohol, Material Nonwoven Polyester, Sheet Length 8 in, Sheet Width 5 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.